Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Square Breakroom Table , 30" X 29" , Mahogany

  • Zoro #: G0433933
  • Mfr #: TB3030MHBPCM47BY
No Product Image Available
$324.39
  • Item: Breakroom Table
  • Shape: Square
  • Width: 30"
See full product details
This item ships free.

Kee #TB3030MHBPCM47BY Specifications

  • Zoro #: G0433933
  • Mfr #: TB3030MHBPCM47BY
Item: Breakroom Table Shape: Square
Width: 30" Height: 29"
Tabletop Color: Mahogany Frame Material: Tubular Steel
Includes: (1) Breakroom Table; (4) M Chairs Color: Mahogany, Chrome; Burgundy
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Type: Breakroom Table
Depth: 30" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,30",Square Breakroom Table,4 Chrs

Reviews of Kee #TB3030MHBPCM47BY