Shop Alternate Products
This Product is Discontinued
Kee
Square Breakroom Table, 30" W, 29" H, Mocha Walnut (Discontinued)
Mfr # TB3030MWBPCM
Zoro # G0434189
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Square
- Height 29"
- Tabletop Color Mocha Walnut
- Frame Material Tubular Steel
- Material Thermal Fused Melamine Laminate (Table Top)