Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Square Breakroom Table , 30" X 29" , Mocha Walnut

  • Zoro #: G0434012
  • Mfr #: TB3030MWBPCM47BY
No Product Image Available
$292.13
  • Item: Breakroom Table
  • Shape: Square
  • Width: 30"
See full product details
This item ships free.

Kee #TB3030MWBPCM47BY Specifications

  • Zoro #: G0434012
  • Mfr #: TB3030MWBPCM47BY
Item: Breakroom Table Shape: Square
Width: 30" Height: 29"
Tabletop Color: Mocha Walnut Frame Material: Tubular Steel
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Depth: 30"
Includes: (1) Breakroom Table; (4) M Chairs Color: Mocha Walnut, Chrome; Burgundy
Type: Breakroom Table Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,30",Square Breakroom Table,4 M Chrs

Reviews of Kee #TB3030MWBPCM47BY