Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 36" W 29" H, Beige Tabletop

  • Zoro #: G0435169
  • Mfr #: TB3636BEBPBK47BE
No Product Image Available
$629.60
  • Item: Breakroom Table
  • Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
  • Depth: 36"
See full product details
This item ships free.

Kee #TB3636BEBPBK47BE Specifications

  • Zoro #: G0435169
  • Mfr #: TB3636BEBPBK47BE
Item: Breakroom Table Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Depth: 36" Width: 36"
Type: Breakroom Table Height: 29"
Color: Beige, Black; Blue Shape: Square
Includes: (1) Breakroom Table; (4) M Chairs Frame Material: Tubular Steel
Tabletop Color: Beige Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,36",Square Breakroom Table,4 Chrs

Reviews of Kee #TB3636BEBPBK47BE