Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 36" W 29" H, Beige Tabletop

  • Zoro #: G0435388
  • Mfr #: TB3636BEBPCM47GY
No Product Image Available
$629.60
  • Shape: Square
  • Depth: 36"
  • Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
See full product details
This item ships free.

Kee #TB3636BEBPCM47GY Specifications

  • Zoro #: G0435388
  • Mfr #: TB3636BEBPCM47GY
Shape: Square Depth: 36"
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Frame Material: Tubular Steel
Item: Breakroom Table Type: Breakroom Table
Color: Beige, Chrome; Gray Includes: (1) Breakroom Table; (4) M Chairs
Height: 29" Width: 36"
Tabletop Color: Beige Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,36",Square Breakroom Table,4 M Chrs

Reviews of Kee #TB3636BEBPCM47GY