Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 36" W 29" H, Cherry Tabletop

  • Zoro #: G0435351
  • Mfr #: TB3636CHBPBK47BK
No Product Image Available
$629.60
  • Width: 36"
  • Item: Breakroom Table
  • Color: Cherry, Black; Black
See full product details
This item ships free.

Kee #TB3636CHBPBK47BK Specifications

  • Zoro #: G0435351
  • Mfr #: TB3636CHBPBK47BK
Width: 36" Item: Breakroom Table
Color: Cherry, Black; Black Includes: (1) Breakroom Table; (4) M Chairs
Height: 29" Type: Breakroom Table
Shape: Square Depth: 36"
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Frame Material: Tubular Steel
Tabletop Color: Cherry Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,36",Square Breakroom Table,4 M Chrs

Reviews of Kee #TB3636CHBPBK47BK