Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 36" W 29" H, Cherry Tabletop

  • Zoro #: G0435211
  • Mfr #: TB3636CHBPCM47BY
No Product Image Available
$629.60
  • Includes: (1) Breakroom Table; (4) M Chairs
  • Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
  • Depth: 36"
See full product details
This item ships free.

Kee #TB3636CHBPCM47BY Specifications

  • Zoro #: G0435211
  • Mfr #: TB3636CHBPCM47BY
Includes: (1) Breakroom Table; (4) M Chairs Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Depth: 36" Type: Breakroom Table
Frame Material: Tubular Steel Color: Cherry, Chrome; Burgundy
Shape: Square Width: 36"
Item: Breakroom Table Height: 29"
Tabletop Color: Cherry Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,36",Square Breakroom Table,4 M Chrs

Reviews of Kee #TB3636CHBPCM47BY