Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 36" W 29" H, Gray Tabletop

  • Zoro #: G0435248
  • Mfr #: TB3636GYBPBK47BY
No Product Image Available
$629.60
  • Height: 29"
  • Item: Breakroom Table
  • Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
See full product details
This item ships free.

Kee #TB3636GYBPBK47BY Specifications

  • Zoro #: G0435248
  • Mfr #: TB3636GYBPBK47BY
Height: 29" Item: Breakroom Table
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Includes: (1) Breakroom Table; (4) M Chairs
Color: Gray, Black; Burgundy Type: Breakroom Table
Width: 36" Depth: 36"
Frame Material: Tubular Steel Shape: Square
Tabletop Color: Gray Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,36",Square Breakroom Table,4 M Chrs

Reviews of Kee #TB3636GYBPBK47BY