Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 36" W 29" H, Gray Tabletop

  • Zoro #: G0435397
  • Mfr #: TB3636GYBPCM47GY
No Product Image Available
$629.60
  • Frame Material: Tubular Steel
  • Includes: (1) Breakroom Table; (4) M Chairs
  • Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
See full product details
This item ships free.

Kee #TB3636GYBPCM47GY Specifications

  • Zoro #: G0435397
  • Mfr #: TB3636GYBPCM47GY
Frame Material: Tubular Steel Includes: (1) Breakroom Table; (4) M Chairs
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Depth: 36"
Type: Breakroom Table Height: 29"
Width: 36" Item: Breakroom Table
Shape: Square Color: Gray, Chrome; Gray
Tabletop Color: Gray Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,36",Square Breakroom Table,4 M Chrs

Reviews of Kee #TB3636GYBPCM47GY