Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 36" W 29" H, Mahogany Tabletop

  • Zoro #: G0435552
  • Mfr #: TB3636MHBPCM47BY
No Product Image Available
$629.60
  • Depth: 36"
  • Series: Kee
  • Type: Breakroom Table
See full product details
This item ships free.

Kee #TB3636MHBPCM47BY Specifications

  • Zoro #: G0435552
  • Mfr #: TB3636MHBPCM47BY
Depth: 36" Series: Kee
Type: Breakroom Table Width: 36"
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Shape: Square
Item: Breakroom Table Color: Mahogany, Chrome; Burgundy
Frame Material: Tubular Steel Height: 29"
Includes: (1) Breakroom Table; (4) M Chairs Tabletop Color: Mahogany
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,36",Square Breakroom Table,4 M Chrs

Reviews of Kee #TB3636MHBPCM47BY