Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 36" W 29" H, Maple Tabletop

  • Zoro #: G0435528
  • Mfr #: TB3636PLBPCM
No Product Image Available
$124.89
  • Height: 29"
  • Type: Breakroom Table
  • Frame Material: Tubular Steel
See full product details
This item ships free.

Kee #TB3636PLBPCM Specifications

  • Zoro #: G0435528
  • Mfr #: TB3636PLBPCM
Height: 29" Type: Breakroom Table
Frame Material: Tubular Steel Material: Thermal Fused Melamine Laminate (Table Top)
Depth: 36" Shape: Square
Color: Maple, Chrome Item: Breakroom Table
Width: 36" Tabletop Color: Maple
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,36 In.,Square Breakroom Table,Chrome

Reviews of Kee #TB3636PLBPCM