Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Square Breakroom Table , 36" X 29" , Mahogany

  • Zoro #: G0435747
  • Mfr #: TB3636MHBPBK29BK
No Product Image Available
$371.05
  • Item: Breakroom Table
  • Shape: Square
  • Width: 36"
See full product details
This item ships free.

Kee #TB3636MHBPBK29BK Specifications

  • Zoro #: G0435747
  • Mfr #: TB3636MHBPBK29BK
Item: Breakroom Table Shape: Square
Width: 36" Height: 29"
Tabletop Color: Mahogany Frame Material: Tubular Steel
Color: Mahogany, Black; Black Includes: (1) Breakroom Table; (4) Restaurant Chairs
Series: Kee Material: Thermal Fused Melamine Laminate (Table Top)
Type: Breakroom Table Depth: 36"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,36 In.,Square Brkrm Tbl,4 Rest Chrs

Reviews of Kee #TB3636MHBPBK29BK