Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Square Breakroom Table , 36" X 29" , Maple

  • Zoro #: G0435449
  • Mfr #: TB3636PLBPCM47BE
No Product Image Available
$444.60
  • Item: Breakroom Table
  • Shape: Square
  • Width: 36"
See full product details
This item ships free.

Kee #TB3636PLBPCM47BE Specifications

  • Zoro #: G0435449
  • Mfr #: TB3636PLBPCM47BE
Item: Breakroom Table Shape: Square
Width: 36" Height: 29"
Tabletop Color: Maple Frame Material: Tubular Steel
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Depth: 36"
Type: Breakroom Table Includes: (1) Breakroom Table; (4) M Chairs
Color: Maple, Chrome; Blue Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,36",Square Breakroom Table,4 M Chrs

Reviews of Kee #TB3636PLBPCM47BE