Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Square Breakroom Table , 36" X 29" , Mocha Walnut

  • Zoro #: G0435640
  • Mfr #: TB3636MWBPBK47BY
No Product Image Available
$383.68
  • Item: Breakroom Table
  • Shape: Square
  • Width: 36"
See full product details
This item ships free.

Kee #TB3636MWBPBK47BY Specifications

  • Zoro #: G0435640
  • Mfr #: TB3636MWBPBK47BY
Item: Breakroom Table Shape: Square
Width: 36" Height: 29"
Tabletop Color: Mocha Walnut Frame Material: Tubular Steel
Series: Kee Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Depth: 36" Color: Mocha Walnut, Black; Burgundy
Type: Breakroom Table Includes: (1) Breakroom Table; (4) M Chairs
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,36 In.,Square Breakroom Table,4 M Chrs

Reviews of Kee #TB3636MWBPBK47BY