Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 42" W 29" H, Beige Tabletop

  • Zoro #: G0436718
  • Mfr #: TB4242BEBPBK47BK
No Product Image Available
$645.99
  • Item: Breakroom Table
  • Frame Material: Tubular Steel
  • Depth: 42"
See full product details
This item ships free.

Kee #TB4242BEBPBK47BK Specifications

  • Zoro #: G0436718
  • Mfr #: TB4242BEBPBK47BK
Item: Breakroom Table Frame Material: Tubular Steel
Depth: 42" Width: 42"
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Color: Beige, Black; Black
Includes: (1) Breakroom Table; (4) M Chairs Type: Breakroom Table
Height: 29" Shape: Square
Tabletop Color: Beige Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,42",Square Breakroom Table,4 M Chrs

Reviews of Kee #TB4242BEBPBK47BK