Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 42" W 29" H, Beige Tabletop

  • Zoro #: G0436797
  • Mfr #: TB4242BEBPCM47BK
No Product Image Available
$645.99
  • Height: 29"
  • Color: Beige, Chrome; Black
  • Shape: Square
See full product details
This item ships free.

Kee #TB4242BEBPCM47BK Specifications

  • Zoro #: G0436797
  • Mfr #: TB4242BEBPCM47BK
Height: 29" Color: Beige, Chrome; Black
Shape: Square Frame Material: Tubular Steel
Includes: (1) Breakroom Table; (4) M Chairs Depth: 42"
Item: Breakroom Table Width: 42"
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Type: Breakroom Table
Tabletop Color: Beige Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,42",Square Breakroom Table,4 M Chrs

Reviews of Kee #TB4242BEBPCM47BK