Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 42" W 29" H, Cherry Tabletop

  • Zoro #: G0437348
  • Mfr #: TB4242CHBPBK29BK
No Product Image Available
$612.03
  • Material: Thermal Fused Melamine Laminate (Table Top)
  • Frame Material: Tubular Steel
  • Includes: (1) Breakroom Table; (4) Restaurant Chairs
See full product details
This item ships free.

Kee #TB4242CHBPBK29BK Specifications

  • Zoro #: G0437348
  • Mfr #: TB4242CHBPBK29BK
Material: Thermal Fused Melamine Laminate (Table Top) Frame Material: Tubular Steel
Includes: (1) Breakroom Table; (4) Restaurant Chairs Item: Breakroom Table
Width: 42" Shape: Square
Color: Cherry, Black; Black Height: 29"
Depth: 42" Type: Breakroom Table
Tabletop Color: Cherry Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,42",Sqr Breakroom Table,4 Rest Chrs

Reviews of Kee #TB4242CHBPBK29BK