Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 42" W 29" H, Cherry Tabletop

  • Zoro #: G0436821
  • Mfr #: TB4242CHBPBK47BE
No Product Image Available
$645.99
  • Item: Breakroom Table
  • Includes: (1) Breakroom Table; (4) M Chairs
  • Color: Cherry, Black; Blue
See full product details
This item ships free.

Kee #TB4242CHBPBK47BE Specifications

  • Zoro #: G0436821
  • Mfr #: TB4242CHBPBK47BE
Item: Breakroom Table Includes: (1) Breakroom Table; (4) M Chairs
Color: Cherry, Black; Blue Type: Breakroom Table
Shape: Square Depth: 42"
Width: 42" Frame Material: Tubular Steel
Height: 29" Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Tabletop Color: Cherry Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,42",Square Breakroom Table,4 M Chrs

Reviews of Kee #TB4242CHBPBK47BE