Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 42" W 29" H, Gray Tabletop

  • Zoro #: G0437293
  • Mfr #: TB4242GYBPCM29BK
No Product Image Available
$612.03
  • Frame Material: Tubular Steel
  • Material: Thermal Fused Melamine Laminate (Table Top)
  • Height: 29"
See full product details
This item ships free.

Kee #TB4242GYBPCM29BK Specifications

  • Zoro #: G0437293
  • Mfr #: TB4242GYBPCM29BK
Frame Material: Tubular Steel Material: Thermal Fused Melamine Laminate (Table Top)
Height: 29" Color: Gray, Chrome; Black
Width: 42" Includes: (1) Breakroom Table; (4) Restaurant Chairs
Type: Breakroom Table Depth: 42"
Shape: Square Item: Breakroom Table
Tabletop Color: Gray Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,42",Sqr Breakroom Table,4 Rest Chrs

Reviews of Kee #TB4242GYBPCM29BK