Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 42" W 29" H, Gray Tabletop

  • Zoro #: G0436943
  • Mfr #: TB4242GYBPCM47GY
No Product Image Available
$645.99
  • Width: 42"
  • Item: Breakroom Table
  • Type: Breakroom Table
See full product details
This item ships free.

Kee #TB4242GYBPCM47GY Specifications

  • Zoro #: G0436943
  • Mfr #: TB4242GYBPCM47GY
Width: 42" Item: Breakroom Table
Type: Breakroom Table Frame Material: Tubular Steel
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Depth: 42"
Shape: Square Height: 29"
Color: Gray, Chrome; Gray Includes: (1) Breakroom Table; (4) M Chairs
Tabletop Color: Gray Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,42",Square Breakroom Table,4 M Chrs

Reviews of Kee #TB4242GYBPCM47GY