Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 42" W 29" H, Mahogany Tabletop

  • Zoro #: G0437110
  • Mfr #: TB4242MHBPCM47BK
No Product Image Available
$645.99
  • Frame Material: Tubular Steel
  • Item: Breakroom Table
  • Includes: (1) Breakroom Table; (4) M Chairs
See full product details
This item ships free.

Kee #TB4242MHBPCM47BK Specifications

  • Zoro #: G0437110
  • Mfr #: TB4242MHBPCM47BK
Frame Material: Tubular Steel Item: Breakroom Table
Includes: (1) Breakroom Table; (4) M Chairs Height: 29"
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Shape: Square
Depth: 42" Color: Mahogany, Chrome; Black
Width: 42" Type: Breakroom Table
Tabletop Color: Mahogany Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,42",Square Breakroom Table,4 M Chrs

Reviews of Kee #TB4242MHBPCM47BK