Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 42" W 29" H, Mocha Walnut Tabletop

  • Zoro #: G0437241
  • Mfr #: TB4242MWBPBK47BE
No Product Image Available
$645.99
  • Height: 29"
  • Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
  • Shape: Square
See full product details
This item ships free.

Kee #TB4242MWBPBK47BE Specifications

  • Zoro #: G0437241
  • Mfr #: TB4242MWBPBK47BE
Height: 29" Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Shape: Square Item: Breakroom Table
Width: 42" Frame Material: Tubular Steel
Type: Breakroom Table Depth: 42"
Includes: (1) Breakroom Table; (4) M Chairs Color: Mocha Walnut, Black; Blue
Tabletop Color: Mocha Walnut Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,42",Square Breakroom Table,4 M Chrs

Reviews of Kee #TB4242MWBPBK47BE