Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 42" W 29" H, Mocha Walnut Tabletop

  • Zoro #: G0437357
  • Mfr #: TB4242MWBPCM
No Product Image Available
$139.99
  • Color: Mocha Walnut, Chrome
  • Frame Material: Tubular Steel
  • Height: 29"
See full product details
This item ships free.

Kee #TB4242MWBPCM Specifications

  • Zoro #: G0437357
  • Mfr #: TB4242MWBPCM
Color: Mocha Walnut, Chrome Frame Material: Tubular Steel
Height: 29" Item: Breakroom Table
Depth: 42" Material: Thermal Fused Melamine Laminate (Table Top)
Shape: Square Width: 42"
Type: Breakroom Table Tabletop Color: Mocha Walnut
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,42",Square Breakroom Table,Chrome

Reviews of Kee #TB4242MWBPCM