Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Square Breakroom Table , 42" X 29" , Gray

  • Zoro #: G0436989
  • Mfr #: TB4242GYBPCM47BE
No Product Image Available
$416.99
  • Item: Breakroom Table
  • Shape: Square
  • Width: 42"
See full product details
This item ships free.

Kee #TB4242GYBPCM47BE Specifications

  • Zoro #: G0436989
  • Mfr #: TB4242GYBPCM47BE
Item: Breakroom Table Shape: Square
Width: 42" Height: 29"
Tabletop Color: Gray Frame Material: Tubular Steel
Color: Gray, Chrome; Blue Type: Breakroom Table
Depth: 42" Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Includes: (1) Breakroom Table; (4) M Chairs Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,42",Square Breakroom Table,4 M Chrs

Reviews of Kee #TB4242GYBPCM47BE