Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Square Breakroom Table , 42" X 29" , Maple

  • Zoro #: G0437320
  • Mfr #: TB4242PLBPBK29BK
No Product Image Available
$251.59
  • Item: Breakroom Table
  • Shape: Square
  • Width: 42"
See full product details
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Kee #TB4242PLBPBK29BK Specifications

  • Zoro #: G0437320
  • Mfr #: TB4242PLBPBK29BK
  • Item: Breakroom Table
  • Shape: Square
  • Width: 42"
  • Height: 29"
  • Tabletop Color: Maple
  • Frame Material: Tubular Steel
  • Depth: 42"
  • Type: Breakroom Table
  • Material: Thermal Fused Melamine Laminate (Table Top)
  • Color: Maple, Black; Black
  • Includes: (1) Breakroom Table; (4) Restaurant Chairs
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,42",Sqr Breakroom Table,4 Rest Chrs

Reviews of Kee #TB4242PLBPBK29BK