Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Square Breakroom Table , 42" X 29" , Mocha Walnut

  • Zoro #: G0437199
  • Mfr #: TB4242MWBPBK47GY
No Product Image Available
$454.58
  • Item: Breakroom Table
  • Shape: Square
  • Width: 42"
See full product details
This item ships free.

Kee #TB4242MWBPBK47GY Specifications

  • Zoro #: G0437199
  • Mfr #: TB4242MWBPBK47GY
Item: Breakroom Table Shape: Square
Width: 42" Height: 29"
Tabletop Color: Mocha Walnut Frame Material: Tubular Steel
Includes: (1) Breakroom Table; (4) M Chairs Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Color: Mocha Walnut, Black; Gray Depth: 42"
Type: Breakroom Table Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,42",Square Breakroom Table,4 M Chrs

Reviews of Kee #TB4242MWBPBK47GY