Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 48" W 29" H, Mocha Walnut Tabletop

  • Zoro #: G0438702
  • Mfr #: TB4848MWBPBK47BK
No Product Image Available
$659.12
  • Depth: 48"
  • Color: Mocha Walnut, Black; Black
  • Includes: (1) Breakroom Table; (4) M Chairs
See full product details
This item ships free.

Kee #TB4848MWBPBK47BK Specifications

  • Zoro #: G0438702
  • Mfr #: TB4848MWBPBK47BK
Depth: 48" Color: Mocha Walnut, Black; Black
Includes: (1) Breakroom Table; (4) M Chairs Type: Breakroom Table
Shape: Square Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Item: Breakroom Table Height: 29"
Series: Kee Width: 48"
Tabletop Color: Mocha Walnut Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,48",Square Breakroom Table,4 M Chrs

Reviews of Kee #TB4848MWBPBK47BK