Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Square Breakroom Table , 48" X 29" , Beige

  • Zoro #: G0438352
  • Mfr #: TB4848BEBPBK47GY
No Product Image Available
$432.06
  • Item: Breakroom Table
  • Shape: Square
  • Width: 48"
See full product details
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Kee #TB4848BEBPBK47GY Specifications

  • Zoro #: G0438352
  • Mfr #: TB4848BEBPBK47GY
  • Item: Breakroom Table
  • Shape: Square
  • Width: 48"
  • Height: 29"
  • Tabletop Color: Beige
  • Type: Breakroom Table
  • Color: Beige, Black; Gray
  • Includes: (1) Breakroom Table; (4) M Chairs
  • Depth: 48"
  • Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,48",Square Breakroom Table,4 M Chrs

Reviews of Kee #TB4848BEBPBK47GY