Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Square Breakroom Table , 48" X 29" , Maple

  • Zoro #: G0438571
  • Mfr #: TB4848PLBPBK47BY
No Product Image Available
$461.40
  • Item: Breakroom Table
  • Shape: Square
  • Width: 48"
See full product details
This item ships free.

Kee #TB4848PLBPBK47BY Specifications

  • Zoro #: G0438571
  • Mfr #: TB4848PLBPBK47BY
Item: Breakroom Table Shape: Square
Width: 48" Height: 29"
Tabletop Color: Maple Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Depth: 48" Includes: (1) Breakroom Table; (4) M Chairs
Type: Breakroom Table Color: Maple, Black; Burgundy
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,48",Square Breakroom Table,4 M Chrs

Reviews of Kee #TB4848PLBPBK47BY