Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Square Breakroom Table , 48" X 29" , Mocha Walnut

  • Zoro #: G0438833
  • Mfr #: TB4848MWBPBK47GY
No Product Image Available
$520.80
  • Item: Breakroom Table
  • Shape: Square
  • Width: 48"
See full product details
This item ships free.

Kee #TB4848MWBPBK47GY Specifications

  • Zoro #: G0438833
  • Mfr #: TB4848MWBPBK47GY
Item: Breakroom Table Shape: Square
Width: 48" Height: 29"
Tabletop Color: Mocha Walnut Includes: (1) Breakroom Table; (4) M Chairs
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Depth: 48"
Series: Kee Color: Mocha Walnut, Black; Gray
Type: Breakroom Table Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,48 In.,Square Breakroom Table,4 M Chrs

Reviews of Kee #TB4848MWBPBK47GY