Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Kee, 30", Square Breakroom Tbl, 4 Zeng Chrs , 30" W 29" H,

  • Zoro #: G0434091
  • Mfr #: TB3030MWBPCM44BK
No Product Image Available
$400.95
  • Height: 29"
  • Shape: Square
  • Item: Kee,30",Square Breakroom Tbl,4 Zeng Chrs
See full product details
This item ships free.

Kee #TB3030MWBPCM44BK Specifications

  • Zoro #: G0434091
  • Mfr #: TB3030MWBPCM44BK
Height: 29" Shape: Square
Item: Kee,30",Square Breakroom Tbl,4 Zeng Chrs Includes: (1) Breakroom Table; (4) Zeng Chairs
Width: 30" Frame Material: Tubular Steel
Type: Breakroom Table Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
Depth: 30" Color: Mocha Walnut, Chrome; Black
Tabletop Color: Mocha Walnut Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,30",Square Breakroom Tbl,4 Zeng Chrs

Reviews of Kee #TB3030MWBPCM44BK