Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Square Kee, 30", Square Breakroom Tbl, 4 Zeng Chrs , 30" X 29" ,

  • Zoro #: G0434128
  • Mfr #: TB3030MWBPBK44GY
No Product Image Available
$410.48
  • Item: Kee,30",Square Breakroom Tbl,4 Zeng Chrs
  • Shape: Square
  • Width: 30"
See full product details
This item ships free.

Kee #TB3030MWBPBK44GY Specifications

  • Zoro #: G0434128
  • Mfr #: TB3030MWBPBK44GY
Item: Kee,30",Square Breakroom Tbl,4 Zeng Chrs Shape: Square
Width: 30" Height: 29"
Tabletop Color: Mocha Walnut Frame Material: Tubular Steel
Includes: (1) Breakroom Table; (4) Zeng Chairs Color: Mocha Walnut, Black; Gray
Type: Breakroom Table Depth: 30"
Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,30",Square Breakroom Tbl,4 Zeng Chrs

Reviews of Kee #TB3030MWBPBK44GY