Shop Alternate Products
This Product is Discontinued
Kee
Square Kee, 36", Square Breakroom Tbl, 4 Rest Chrs, 36" W, 29" H, Beige (Discontinued)
Mfr # TB3636BEBPBK29BK
Zoro # G0435710
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Shape Square
- Width 36"
- Height 29"
- Tabletop Color Beige
- Frame Material Tubular Steel