Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Square Kee, 36", Square Breakroom Tbl, 4 Rest Chrs , 36" X 29" ,

  • Zoro #: G0435753
  • Mfr #: TB3636MHBPCM29BK
No Product Image Available
$393.60
  • Item: Kee,36",Square Breakroom Tbl,4 Rest Chrs
  • Shape: Square
  • Width: 36"
See full product details
This item ships free.

Kee #TB3636MHBPCM29BK Specifications

  • Zoro #: G0435753
  • Mfr #: TB3636MHBPCM29BK
Item: Kee,36",Square Breakroom Tbl,4 Rest Chrs Shape: Square
Width: 36" Height: 29"
Tabletop Color: Mahogany Frame Material: Tubular Steel
Series: Kee Color: Mahogany, Chrome; Black
Material: Thermal Fused Melamine Laminate (Table Top) Depth: 36"
Includes: (1) Breakroom Table; (4) Restaurant Chairs Type: Breakroom Table
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,36 In.,Square Breakroom Tbl,4 Rest Chrs

Reviews of Kee #TB3636MHBPCM29BK