Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Kee, 36", Square Breakroom Tbl, Gray/Chrome , 36" W 29" H,

  • Zoro #: G0435887
  • Mfr #: TB3636GYBPCM
No Product Image Available
$124.57
  • Type: Breakroom Table
  • Height: 29"
  • Color: Gray, Chrome
See full product details
This item ships free.

Kee #TB3636GYBPCM Specifications

  • Zoro #: G0435887
  • Mfr #: TB3636GYBPCM
Type: Breakroom Table Height: 29"
Color: Gray, Chrome Item: Kee,36",Square Breakroom Tbl,Gray/Chrome
Material: Thermal Fused Melamine Laminate (Table Top) Frame Material: Tubular Steel
Shape: Square Depth: 36"
Width: 36" Tabletop Color: Gray
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,36 In.,Square Breakroom Tbl,Gray/Chrome

Reviews of Kee #TB3636GYBPCM