Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Square Kee, 48", Sqr Breakroom Tbl, Mhgny/Chrome , 48" X 29" , Mahogany

  • Zoro #: G0438781
  • Mfr #: TB4848MHBPCM
No Product Image Available
$261.63
  • Item: Kee,48",Sqr Breakroom Tbl,Mhgny/Chrome
  • Shape: Square
  • Width: 48"
See full product details
This item ships free.

Kee #TB4848MHBPCM Specifications

  • Zoro #: G0438781
  • Mfr #: TB4848MHBPCM
Item: Kee,48",Sqr Breakroom Tbl,Mhgny/Chrome Shape: Square
Width: 48" Height: 29"
Tabletop Color: Mahogany Depth: 48"
Series: Kee Type: Breakroom Table
Material: Thermal Fused Melamine Laminate (Table Top) Color: Mahogany, Chrome
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,48 In.,Sqr Breakroom Tbl,Mhgny/Chrome

Reviews of Kee #TB4848MHBPCM