Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Kee, 48", Square Breakroom Tbl, 4 M Chrs , 48" W 29" H,

  • Zoro #: G0438693
  • Mfr #: TB4848MHBPCM47BY
No Product Image Available
$659.12
  • Shape: Square
  • Type: Breakroom Table
  • Depth: 48"
See full product details
This item ships free.

Kee #TB4848MHBPCM47BY Specifications

  • Zoro #: G0438693
  • Mfr #: TB4848MHBPCM47BY
Shape: Square Type: Breakroom Table
Depth: 48" Includes: (1) Breakroom Table; (4) M Chairs
Height: 29" Series: Kee
Color: Mahogany, Chrome; Burgundy Item: Kee,48",Square Breakroom Tbl,4 M Chrs
Width: 48" Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Tabletop Color: Mahogany Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,48",Square Breakroom Tbl,4 M Chrs

Reviews of Kee #TB4848MHBPCM47BY