Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Square Kee, 48", Square Breakroom Tbl, Maple/Black , 48" X 29" , Maple

  • Zoro #: G0439000
  • Mfr #: TB4848PLBPBK
No Product Image Available
$245.10
  • Item: Kee,48",Square Breakroom Tbl,Maple/Black
  • Shape: Square
  • Width: 48"
See full product details
This item ships free.

Kee #TB4848PLBPBK Specifications

  • Zoro #: G0439000
  • Mfr #: TB4848PLBPBK
Item: Kee,48",Square Breakroom Tbl,Maple/Black Shape: Square
Width: 48" Height: 29"
Tabletop Color: Maple Type: Breakroom Table
Material: Thermal Fused Melamine Laminate (Table Top) Color: Maple, Black
Depth: 48" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,48",Square Breakroom Tbl,Maple/Black

Reviews of Kee #TB4848PLBPBK