Keedex
Door Loop, Surface Mount, SS, Silver
Mfr # K-DL38A
Zoro # G2101939
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Finish Powder Coated
- Width 3/8 in
- For Use With Electric Locks
- Color Silver
Explore More Products
- KEEDEX Door Loop, Surface Mount, SS, Tan K-DS-36
- KEEDEX Door Loop, Surface Mount, SS, Silver K-DL38A30
- KEEDEX Door Loop, Surface Mount, SS, White K-DLW
- KEEDEX Door Loop, Surface Mount, SS, Tan K-DS-60
- KEEDEX Door Loop, Surface Mount, SS, Silver K-DL38A24
- KEEDEX Door Loop, Surface Mount, SS, Tan K-DS-FLX38
- KEEDEX Door Loop, Surface Mount, SS, Silver K-DLA45
- KEEDEX Door Loop, Surface Mount, SS, Silver K-DLA30
- KEEDEX Door Loop, Surface Mount, SS, Brown K-DS38B
- SECURITRON Shear AligningMagnalock, 1200lb, SAMSeries SAM
- SECURITRON Electromagnetic Lock, 1-1/2" D Lock Body V2M1200
- Keedex Electromagnetic & Electromechanical Locks