Keedex
Door Loop, Surface Mount, SS, Silver
Mfr # K-DL38A24
Zoro # G2101887
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Finish Powder Coated
- Width 3/8 in
- For Use With Electric Locks
- Length 24 in
Explore More Products
- KEEDEX Door Loop, Surface Mount, SS, Brown K-DL38B30
- KEEDEX Door Loop, Surface Mount, SS, Tan K-DS-FLX38
- KEEDEX Door Loop, Surface Mount, SS, Brown K-DL38B
- KEEDEX Door Loop, Surface Mount, SS, Tan K-DS-FLX
- KEEDEX Door Loop, Surface Mount, SS, Tan K-DS-36
- KEEDEX Door Loop, Surface Mount, SS, Silver K-DLA12
- KEEDEX Door Loop, Surface Mount, SS, Brown K-DLB30
- KEEDEX Door Loop, Surface Mount, SS, Brown K-DS38B
- KEEDEX Door Loop, Surface Mount, SS, Silver K-DLA45
- SCHLAGE ND Series Cylindrical Entrance Lock Rhodes Lever US26D ND50BD RHO 626
- SCHLAGE ND Series Cylindrical Storeroom Lock Rhodes Lever US26D ND96LD RHO 626
- Keedex Electromagnetic & Electromechanical Locks