Skip to Main Content
customer-service Help
Keen

Hiking Shoes, 15, D, Brown, Steel, PR

Keen Hiking Shoes, 15, D, Brown, Steel, PR 1020035
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$165.00
  • Last Number or Name: 086
  • Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
  • Liner Material: Mesh
See full product details
This item ships free.
Total: $165.00

Keen #1020035 Specifications

  • Last Number or Name: 086
  • Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
  • Liner Material: Mesh
  • Completely Non Metallic: No
  • Metatarsal System: No
  • Color: Cascade Brown/Gargoyle
  • Midsole Material: EVA
  • Satra Slip Test Results- Dairy Tile Dry: Not Tested
  • Heel Height: 1 in or Greater
  • Toe Shape: Round
  • Footwear Width: D
  • Electrical Hazard Rated: No
  • Non-Marking Sole: Yes
  • Wide Toe Cap: No
  • Waterproof: No
  • Max. Heat Rating: 572 Degrees F
  • ASTM Footwear Class: F2413-11 M I/75 C/75 MT/75 SD
  • Chemical Resisting Sole: Yes
  • Predominant Footwear Color: Brown
  • Waterproof Type: None
  • Standards: ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
  • Mark II Slip Test Results- Dairy Tile Oily: 0.47
  • Footwear Style: Athletic Shoe
  • Satra Slip Test Results- Dairy Tile Wet: Not Tested
  • Footwear Shank Type: TPU
  • Shank Material: TPU
  • For Outdoor Traction: No
  • Footwear Sole Pattern: Exclusive Design
  • Upper Boot Material: Leather/Fabric
  • Style Number: 1020035
  • Mark II Slip Test Results- Dairy Tile Dry: 1.01
  • Size: 15
  • Manufacturers Suggested Sole Slip Rating: Best
  • Satra Slip Test Results- Dairy Tile Oily: Not Tested
  • Ninety Degree Heel: No
  • Outsole Material: Rubber
  • Conductive: No
  • Toe Type: Steel
  • Gender: Men's
  • Chain Saw Cut Resistant: No
  • Insulation Weight: None
  • Puncture Resistant Insole: No
  • Insulation Type: None
  • CSA Footwear Standard: Not Specified
  • Metatarsal Guard: No
  • Oil Resisting Sole: Yes
  • Static Dissipative: Yes
  • Mark II Slip Test Results- Dairy Tile Oily Wet: 0.42
  • Height: 3 in
  • Item: Work Shoe
  • Footwear Closure Type: Lace Up
  • Insole System: Removable
  • Removable Insole: Yes
  • Insulated: No
  • Non Metallic Upper: Yes
  • Footwear Construction Type: Cemented
  • Upper Material Description: Leather
  • Metal Chip Resisting Sole: Yes
  • Mark II Slip Test Results- Dairy Tile Wet: 0.80
  • Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

With ESD (Electro Static Dissipative) tech and an oil- and-slip-resistant outsole, these steel-toe work sneakers keep you safe and comfortable on light-duty jobs whether you’re in the warehouse or working outside.

Reviews of Keen #1020035