Men's 6-Inch Work Boot, 7 1/2, Carbon Fiber Toe, 6 in H, Brown, 1023222

  • Mfr # 1023222

  • Zoro # G902673347


product price:  $202.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Brown
Width
EE
Style Number
1023222
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1023222
Zoro #
G902673347
UPC #
-
Country of Origin
Multiple

Dimensions

Size
7 1/2
Width
EE
Footwear Width
EE
Height
6 in
Boot Height
6 in
Heel Height
1 1/4 in
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Men's
Color
Brown
Style Number
1023222
Upper Boot Material
All Leather
Waterproof
Yes
Features
Wedge Sole
Puncture Resistant Insole
No
Liner Material
Fabric
Upper Color
Brown
Insole Material
Polyurethane
Metal Chip Resisting Sole
Yes
Metatarsal Guard Style
None
Lugs
Metal
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Upper Material
Leather
Predominant Footwear Color
Brown
Non-Marking Sole
Yes
Shank Material
Nylon
Removable Insole
Yes
Last Number or Name
Cincinnati
Electrical Hazard Rated
Yes
Static Dissipative
No
Slip Resistant
Yes
Waterproof Type
Waterproof Membrane
Upper Material Description
Leather
Non-Marking Upper
No
CSA Footwear Standard
No Puncture Protection
Conductive
No
Footwear Construction
Welted
Non Metallic Upper
No
Wide Toe Cap
Yes
Ninety Degree Heel
No
Max. Heat Rating
Not Rated
Closure Type
Lace Up
Footwear Construction Type
Welted
Chemical Resisting Sole
No
Toe Style
Round Toe
Insulated
No
Footwear Shank Type
Nylon
Footwear Sole Pattern
Exclusive Design
Midsole Technology
Air Infused Luftcell
Heat Resistant
No
For Outdoor Traction
Yes
Midsole Material
Polyurethane
Laces Color
Yellow
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Wet) 0.85
Insole System
Removable
Outsole Color
Red
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.99, (Wet):0.84
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.99, Dairy Tile(Wet): 0.85
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Safety Criteria
Chemical Resisting Outsole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Insole Color
Black
Completely Non Metallic
No
Heel Style
Flat Heel
Toe Shape
Round
Metatarsal Guard
No
Resists
Oils, Slips
Footwear Shank
Yes
Insulation Type
None
Footwear Style
6 in Work Boot
Chain Saw Cut Resistant
No
Toe Cap Material
Carbon Fiber
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.84
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Forefoot - Wet
0.84
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - Mark II - Dry
1
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Construction
Welted
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Wet
0.85
Slip-Resistance Value - SATRA Heel - Dry
1.03
Slip-Resistance Value - Mark II - Oily
0.48
Midsole Technology (PRINT)
Air Infused Luftcell
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Fabric
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.