Men's 6-Inch Work Boot, 8, Carbon Fiber Toe, 6 in H, Brown, 1023222

  • Mfr # 1023222

  • Zoro # G702673325


product price:  $202.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Brown
Width
EE
Style Number
1023222
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1023222
Zoro #
G702673325
UPC #
-
Country of Origin
Multiple

Dimensions

Size
8
Width
EE
Footwear Width
EE
Height
6 in
Boot Height
6 in
Heel Height
1 1/4 in
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Men's
Color
Brown
Style Number
1023222
Upper Boot Material
All Leather
Waterproof
Yes
Features
Wedge Sole
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Wide Toe Cap
Yes
Footwear Closure Type
Lace Up
Last Number or Name
Cincinnati
Toe Style
Round Toe
Upper Material Description
Leather
Puncture Resistant Insole
No
Midsole Material
Polyurethane
Insulated
No
Chemical Resisting Sole
No
Laces Color
Yellow
Non-Marking Sole
Yes
Waterproof Type
Waterproof Membrane
Liner Material
Fabric
Footwear Construction
Welted
Resists
Oils, Slips
Upper Material
Leather
Insole System
Removable
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.99, (Wet):0.84
For Outdoor Traction
Yes
Toe Shape
Round
Outsole Material
Rubber
Closure Type
Lace Up
Max. Heat Rating
Not Rated
Heat Resistant
No
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Wet) 0.85
Insulation Type
None
Insole Material
Polyurethane
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.99, Dairy Tile(Wet): 0.85
Predominant Footwear Color
Brown
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Slip Resistant
Yes
Footwear Construction Type
Welted
Outsole Color
Red
Footwear Shank Type
Nylon
Shank Material
Nylon
Metatarsal Guard Style
None
Midsole Technology
Air Infused Luftcell
Non-Marking Upper
No
Heel Style
Flat Heel
Conductive
No
Footwear Sole Pattern
Exclusive Design
Lugs
Metal
Metatarsal Guard
No
Footwear Shank
Yes
Chain Saw Cut Resistant
No
CSA Footwear Standard
No Puncture Protection
Footwear Style
6 in Work Boot
Safety Criteria
Chemical Resisting Outsole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Oil Resisting Sole
Yes
Upper Color
Brown
Metal Chip Resisting Sole
Yes
Insole Color
Black
Completely Non Metallic
No
Ninety Degree Heel
No
Static Dissipative
No
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Insole Technology
Removable
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.84
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.48
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - SATRA Forefoot - Wet
0.84
Slip-Resistance Value - SATRA Heel - Wet
0.85
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Dry
1.03
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Liner Material (PRINT)
Fabric
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Midsole Technology (PRINT)
Air Infused Luftcell
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.