Skip to Main Content
customer-service Help
Keen

Size 10 Men's Oxford Shoe Aluminum Work Shoe, Cascade Brown

Keen Size 10 Men's Oxford Shoe Aluminum Work Shoe,  Cascade Brown 1017824
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$166.67
  • Footwear Style: Oxford Shoe
  • Gender: Men's
  • Size: 10
See full product details
This item ships free.
Total: $166.67

Keen #1017824 Specifications

  • Footwear Style: Oxford Shoe
  • Gender: Men's
  • Size: 10
  • Upper Color: Brown
  • Upper Boot Material: All Leather
  • Item: Work Shoe
  • Non Metallic Upper: No
  • Shank Material: Composite
  • ASTM Footwear Class: F2413-11 I/75 C/75 SD
  • Metatarsal System: No
  • Manufacturers Suggested Sole Slip Rating: Good
  • Chemical Resisting Sole: Yes
  • Completely Non Metallic: No
  • Heel Height: Less Than 1/2 in
  • Upper Material Description: Full Grain Leather
  • Color: Cascade Brown
  • Satra Slip Test Results- Dairy Tile Wet: 0.93
  • Footwear Shank Type: Non-Metallic
  • Footwear Closure Type: Lace Up
  • Max. Heat Rating: 350 Degrees F
  • Satra Slip Test Results- Dairy Tile Oily: Not Tested
  • Non-Marking Sole: Yes
  • Conductive: No
  • Mark II Slip Test Results- Dairy Tile Dry: Not Tested
  • Removable Insole: Yes
  • Waterproof Type: None
  • For Outdoor Traction: No
  • Standards: ASTM F1677-96, ASTM F2412-11, ASTM F2413-11
  • Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
  • Electrical Hazard Rated: No
  • Oil Resisting Sole: Yes
  • Toe Type: Aluminum
  • Chain Saw Cut Resistant: No
  • Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
  • Insulation Type: None
  • Static Dissipative: Yes
  • Insole System: Removable Dual Density
  • Mark II Slip Test Results- Dairy Tile Wet: Not Tested
  • Midsole Material: Polyurethane
  • CSA Footwear Standard: Not Specified
  • Insulated: No
  • Metatarsal Guard: No
  • Puncture Resistant Insole: No
  • Footwear Sole Pattern: Low Lug
  • Ninety Degree Heel: No
  • Mark II Slip Test Results- Dairy Tile Oily: Not Tested
  • Style Number: 1017824
  • Metal Chip Resisting Sole: Yes
  • Outsole Material: Rubber
  • Height: 3 in
  • Toe Shape: Round
  • Wide Toe Cap: Yes
  • Footwear Construction Type: Cemented
  • Satra Slip Test Results- Dairy Tile Dry: 0.88
  • Liner Material: Cleansport NXT(TM)
  • Footwear Width: EE
  • Insulation Weight: None
  • Predominant Footwear Color: Brown
  • Waterproof: No
  • Safety Criteria: Aluminum Toe, Chemical-Resistant Sole, Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
  • Slip-Resistance Rating (SATRA Test Values): Dairy Tile (Dry): 0.88, Dairy Tile (Wet): 0.93
  • Heel Style: Flat Heel
  • Heat Resistant: No
  • Non-Marking Upper: No
  • Upper Material: Leather
  • Series: Men's La Conner Esd
  • Metatarsal Guard Style: None
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Work Shoe, Toe Type Aluminum, Metatarsal Guard No, Insulated No, Men's, Size 10, Footwear Width EE, Waterproof No, Lace Up, Height 3 in, Cascade Brown, Liner Material Cleansport NXT(TM), Shank Material Composite, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Low Lug, 1 Pair

Reviews of Keen #1017824