- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Boots
- /
- Size 9 Men's 6 in Work Boot Steel Work Boot, Cascade Brown/Orion Blue
Keen
Size 9 Men's 6 in Work Boot Steel Work Boot, Cascade Brown/Orion Blue
Mfr # 1020086
Zoro # G7271420
Free Shipping & Returns
$185.00
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width EE
- Upper Boot Material Leather/Fabric
- Outsole Material Rubber
Customers Also Purchased
- Brand Keen
-
MFR #
1020086
-
Zoro #
G7271420
- UPC # 191190213902
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 9 |
Width | EE |
Height | 6 in |
Footwear Width | EE |
Heel Height | 1 in or Greater |
Footwear Size | 9 |
Size (PRINT) | 9 |
Overall Height | 6 in |
Details
Footwear Style | 6 in Work Boot |
Gender | Men's |
Upper Boot Material | Leather/Fabric |
Item | 6-Inch Work Boot |
Outsole Material | Rubber |
Insulation Weight | Not Applicable |
Insulated | No |
Toe Type | Steel |
Shank Material | TPU |
For Outdoor Traction | No |
Waterproof Type | Waterproof Membrane |
Ninety Degree Heel | No |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Electrical Hazard Rated | Yes |
Upper Material Description | Leather |
Standards | ASTM 2413-17, ASTM F1677-96, ASTM F2913-17 |
Chain Saw Cut Resistant | No |
Footwear Shank Type | TPU |
Last Number or Name | 086 |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Insole System | Removable |
Footwear Construction Type | Cemented |
Mark II Slip Test Results- Dairy Tile Oily | 0.47 |
Predominant Footwear Color | Brown |
Manufacturers Suggested Sole Slip Rating | Best |
Metal Chip Resisting Sole | Yes |
ASTM Footwear Class | F2413-11 M I/75 C/75 EH |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.42 |
Conductive | No |
Metatarsal Guard | No |
Max. Heat Rating | 572 Degrees F |
Non Metallic Upper | Yes |
Puncture Resistant Insole | No |
Footwear Closure Type | Lace Up |
Oil Resisting Sole | Yes |
Midsole Material | EVA |
Style Number | 1020086 |
Insulation Type | None |
Non-Marking Sole | Yes |
Footwear Sole Pattern | Exclusive Design |
Liner Material | Mesh |
Static Dissipative | No |
Metatarsal System | No |
Waterproof | Yes |
CSA Footwear Standard | Not Specified |
Color | Cascade Brown/Orion Blue |
Mark II Slip Test Results- Dairy Tile Wet | 0.80 |
Chemical Resisting Sole | Yes |
Completely Non Metallic | No |
Removable Insole | Yes |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Toe Shape | Round |
Mark II Slip Test Results- Dairy Tile Dry | 1.01 |
Wide Toe Cap | No |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Safety Criteria | Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof |
Upper Material | Fabric, Leather |
Insulation Technology | Not Applicable |
Metatarsal Guard System | Not Applicable |
Insole Technology | Removable |
Style Family | 6-Inch Work Boot |
Slip-Resistance Value - Mark II - Dry | 1 |
Slip-Resistance Value - Mark II - Oily | 0.47 |
Closure | Lace Up |
Slip-Resistance Value - Mark II - Oily/Wet | 0.42 |
Toe Cap Material | Steel |
Maximum Heat Rating | 572 Degrees F |
Construction | Cemented |
CSA Standards Met | Not Applicable |
Slip-Resistance Value - Mark II - Wet | 0.8 |
Maximum Heat Rating (PRINT) | 572 Degrees F |
Puncture-Resistant Sole (PRINT) | No |
Midsole Material (PRINT) | EVA |
Metatarsal Guard (PRINT) | No |
Upper Material (PRINT) | Fabric, Leather |
Metal Chip-Resisting Sole (PRINT) | Yes |
Ninety-Degree Heel (PRINT) | No |
Chemical-Resisting Sole (PRINT) | Yes |
ASTM Standards Met (PRINT) | Compression (C), Electrical Hazard (EH), Impact (I) |
Outsole Material (PRINT) | Rubber |
Oil-Resisting Sole (PRINT) | Yes |
Liner Material (PRINT) | Mesh |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Best |
Insulation Weight (PRINT) | Not Applicable |
Gender (PRINT) | Men's |
Shank Material (PRINT) | TPU |
All-Leather Upper | No |
Puncture-Resistant Sole | No |
Chemical-Resisting Sole | Yes |
ASTM Standards Met | Compression (C), Electrical Hazard (EH), Impact (I) |
Oil-Resisting Sole | Yes |
Ninety-Degree Heel | No |
Manufacturer-Suggested Sole Slip Rating | Best |
Metal Chip-Resisting Sole | Yes |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Orion Blue, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 1020086
Explore More Products
- KEEN Size 12 Men's Hiker Boot Steel Work Boot, Brown 1011242
- KEEN Size 11 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive 1018079
- KEEN Size 11 Men's Hiker Boot Steel Work Boot, Brown 1011242
- KEEN Size 11-1/2 Men's Hiker Boot Steel Work Boot, Brown 1011242
- KEEN Size 8-1/2 Men's Hiker Boot Steel Work Boot, Brown 1011242
- KEEN Size 10-1/2 EE Men's 6 in Work Boot Steel Work Boot, Black 1011357
- KEEN Size 7 Men's 6 in Work Boot Steel Work Boot, Raven/Black 1017828
- KEEN Size 12 Men's 6 in Work Boot Steel Work Boot, Brown 1015401
- KEEN Size 8 Men's Hiker Boot Steel Work Boot, Cascade Brown/Golden Rod 1023228
- ARIAT Size 9D Men's Western Boot Steel Work Boot, Brown 10006961
- CAROLINA SHOE Size 8-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown 1399
- Keen Foot Protection