- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Boots
- /
- Size 9 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive
Keen
Size 9 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive
Mfr # 1018079
Zoro # G2041118
Free Shipping & Returns
$160.00
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Boot
- Gender Men's
- Width D
- Upper Color Black, Olive
- Upper Boot Material Man Made
Customers Also Purchased
- Brand Keen
-
MFR #
1018079
-
Zoro #
G2041118
- UPC # 191190005798
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 9 |
Width | D |
Footwear Width | D |
Height | 5 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 9 |
Overall Height | 5 in |
Size (PRINT) | 9 |
Details
Footwear Style | Hiker Boot |
Gender | Men's |
Upper Color | Black, Olive |
Upper Boot Material | Man Made |
Item | Hiker Boot |
Footwear Construction Type | Cemented |
Outsole Material | Rubber |
Midsole Material | EVA, Polyurethane |
Ninety Degree Heel | No |
Metal Chip Resisting Sole | Yes |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Insole System | Removable Dual Density |
Footwear Sole Pattern | Lug |
Completely Non Metallic | No |
Mark II Slip Test Results- Dairy Tile Oily | Not Tested |
Conductive | No |
Standards | ASTM F2412-11, ASTM F2413-11 M, ASTM F1677-96, ASTM F2412-17, ASTM F2413-17 M, ASTM F2913-17 |
Toe Type | Steel |
Wide Toe Cap | Yes |
Puncture Resistant Insole | No |
Electrical Hazard Rated | Yes |
Manufacturers Suggested Sole Slip Rating | Good |
Non-Marking Sole | Yes |
CSA Footwear Standard | Not Specified |
Insulation Type | None |
Non Metallic Upper | No |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Metatarsal Guard | No |
Chain Saw Cut Resistant | No |
Color | Raven/Tawny Olive |
Insulated | No |
Chemical Resisting Sole | Yes |
Static Dissipative | No |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
ASTM Footwear Class | F2413-11 I/75 C/75 EH |
Insulation Weight | Not Applicable |
Removable Insole | Yes |
Oil Resisting Sole | Yes |
Mark II Slip Test Results- Dairy Tile Dry | 0.53 |
Waterproof Type | Waterproof Liner |
Metatarsal System | No |
Footwear Closure Type | Lace Up |
Shank Material | Composite |
Footwear Shank Type | Non-Metallic |
Upper Material Description | Polyurethane/Mesh |
Style Number | 1018079 |
Mark II Slip Test Results- Dairy Tile Wet | 0.67 |
Toe Shape | Round |
Max. Heat Rating | 350 Degrees F |
Mark II Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Liner Material | Fabric |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Waterproof | Yes |
For Outdoor Traction | Yes |
Predominant Footwear Color | Black |
Safety Criteria | Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap |
Non-Marking Upper | No |
Heat Resistant | No |
Upper Material | Leather, Mesh |
Heel Style | Flat Heel |
Series | Men's Lansing Mid |
Metatarsal Guard Style | None |
Slip-Resistance Rating (SATRA Test Values) | Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.46 |
Slip-Resistance Value - Mark II - Oily | 0.55 |
Slip-Resistance Value - Mark II - Wet | 0.77 |
Toe Cap Material | Steel |
Insole Technology | Dual Density, Removable |
CSA Standards Met | Not Applicable |
Slip-Resistance Value - Mark II - Oily/Wet | 0.54 |
Maximum Heat Rating | 350 Degrees F |
Slip-Resistance Value - Mark II - Dry | 1 |
Style Family | Hiker Boot |
Liner Technology | Cleansport NXT(TM) |
Insulation Technology | Not Applicable |
Construction | Cemented |
Closure | Lace Up |
Heel Definition | Flat Heel |
Metatarsal Guard System | Not Applicable |
Maximum Heat Rating (PRINT) | 350 Degrees F |
Midsole Material (PRINT) | EVA, Polyurethane |
Metatarsal Guard (PRINT) | No |
Oil-Resisting Sole (PRINT) | Yes |
Gender (PRINT) | Men's |
Ninety-Degree Heel (PRINT) | No |
Outsole Material (PRINT) | Rubber |
Upper Material (PRINT) | Leather, Mesh |
ASTM Standards Met (PRINT) | Compression (C), Electrical Hazard (EH), Impact (I) |
Liner Material (PRINT) | Cleansport NXT(TM) |
Insulation Weight (PRINT) | Not Applicable |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Good |
Puncture-Resistant Sole (PRINT) | No |
Shank Material (PRINT) | Composite |
Metal Chip-Resisting Sole (PRINT) | Yes |
Chemical-Resisting Sole (PRINT) | Yes |
All-Leather Upper | No |
Oil-Resisting Sole | Yes |
Puncture-Resistant Sole | No |
ASTM Standards Met | Compression (C), Electrical Hazard (EH), Impact (I) |
Manufacturer-Suggested Sole Slip Rating | Good |
Metal Chip-Resisting Sole | Yes |
Chemical-Resisting Sole | Yes |
Ninety-Degree Heel | No |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Raven/Tawny Olive, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 1018079
Explore More Products
- KEEN Size 7-1/2 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive 1018079
- KEEN Size 11-1/2 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive 1018079
- KEEN Size 9 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive 1018079
- KEEN Size 13 EE Men's Hiker Boot Steel Work Boot, Brown 1011242
- KEEN Size 12 EE Men's Hiker Boot Steel Work Boot, Brown 1011242
- KEEN Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Black 1011357
- KEEN Size 8-1/2 Men's Hiker Boot Steel Work Boot, Gray 1011243
- KEEN Size 15 Men's 6 in Work Boot Steel Work Boot 1020086
- KEEN Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown 1015401
- WOLVERINE Size 13 Men's 6" Work Boot Steel Work Boot, Dark Brown W10633
- ARIAT Size 8-1/2 Men's Western Boot Steel Work Boot, Brown 10014241
- Keen Foot Protection