- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Shoes
- /
- Size 10 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow
Keen
Size 10 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow
Mfr # 1023216
Zoro # G8643179
Free Shipping & Returns
$160.00
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Shoe
- Gender Men's
- Width EE
- Upper Boot Material Leather/Mesh
- Electrical Hazard Rated Yes
Customers Also Purchased
- Brand Keen
-
MFR #
1023216
-
Zoro #
G8643179
- UPC # 191190538326
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Size | 10 |
Width | EE |
Footwear Width | EE |
Height | 3 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 10 |
Size (PRINT) | 10 |
Overall Height | 3 in |
Details
Footwear Style | Hiker Shoe |
Gender | Men's |
Upper Boot Material | Leather/Mesh |
Item | Hiker Shoe |
Electrical Hazard Rated | Yes |
Wide Toe Cap | Yes |
Outsole Material | Rubber |
Insulation Weight | Not Applicable |
Upper Material Description | Full Grain Leather |
Waterproof | No |
Mark II Slip Test Results- Dairy Tile Dry | 1.01 |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
For Outdoor Traction | No |
Metatarsal Guard | No |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Metal Chip Resisting Sole | Yes |
Footwear Construction Type | Cemented |
Toe Shape | Round |
Liner Material | Mesh |
ASTM Footwear Class | F2413-11 I/75 C/75 EH |
Midsole Material | EVA, Polyurethane |
Mark II Slip Test Results- Dairy Tile Oily | Not Tested |
Insole System | Removable |
Ninety Degree Heel | Yes |
Max. Heat Rating | 370 Degrees F |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Non-Marking Sole | Yes |
Mark II Slip Test Results- Dairy Tile Wet | Not Tested |
Conductive | No |
Color | Black/Dark Shadow |
Manufacturers Suggested Sole Slip Rating | Best |
Chemical Resisting Sole | No |
Shank Material | ESS |
Footwear Sole Pattern | Siped |
Chain Saw Cut Resistant | No |
Footwear Closure Type | Lace Up |
Non Metallic Upper | Yes |
Oil Resisting Sole | Yes |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Predominant Footwear Color | Black |
Insulated | No |
Removable Insole | Yes |
Waterproof Type | None |
Last Number or Name | Atlanta Cool II |
Insulation Type | None |
Footwear Shank Type | Non-Metallic |
Style Number | 1023216 |
Toe Type | Steel |
Puncture Resistant Insole | No |
Static Dissipative | No |
Completely Non Metallic | No |
Mark II Slip Test Results- Dairy Tile Oily Wet | Not Tested |
CSA Footwear Standard | Not Specified |
Upper Material | Leather, Mesh |
Metatarsal System | No |
Safety Criteria | Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap |
Style Family | Hiker Shoe |
Maximum Heat Rating | 370 Degrees F |
Puncture-Resistant Sole (PRINT) | No |
Liner Material (PRINT) | Mesh |
Ninety-Degree Heel (PRINT) | Yes |
CSA Standards Met | Not Applicable |
Metatarsal Guard System | Not Applicable |
Upper Material (PRINT) | Leather, Mesh |
Gender (PRINT) | Men's |
Closure | No-Tie Lace |
ASTM Standards Met (PRINT) | Compression (C), Electrical Hazard (EH), Impact (I) |
Insole Technology | Removable |
Toe Cap Material | Steel |
Insulation Technology | Not Applicable |
Metal Chip-Resisting Sole (PRINT) | Yes |
Midsole Material (PRINT) | EVA, Polyurethane |
Outsole Material (PRINT) | Rubber |
Chemical-Resisting Sole (PRINT) | No |
Oil-Resisting Sole (PRINT) | Yes |
Metatarsal Guard (PRINT) | No |
Maximum Heat Rating (PRINT) | 370 Degrees F |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Best |
Construction | Cemented |
Midsole Technology (PRINT) | Dual Density |
Slip-Resistance Value - Mark II - Dry | 1 |
Midsole Technology | Dual Density |
Insulation Weight (PRINT) | Not Applicable |
All-Leather Upper | No |
ASTM Standards Met | Compression (C), Electrical Hazard (EH), Impact (I) |
Chemical-Resisting Sole | No |
Oil-Resisting Sole | Yes |
Ninety-Degree Heel | Yes |
Puncture-Resistant Sole | No |
Metal Chip-Resisting Sole | Yes |
Manufacturer-Suggested Sole Slip Rating | Best |
Description
Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure No-Tie Lace, Chemical Resisting Sole No, Color Black/Dark Shadow, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 1023216
Explore More Products
- KEEN Size 10-1/2 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow 1023216
- KEEN Size 10-1/2 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow 1023216
- KEEN Size 7-1/2 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow 1023216
- KEEN Size 12 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma 1023267
- KEEN Size 8-1/2 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust 1023268
- KEEN Size 10 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow 1023216
- KEEN Size 5-1/2 Women's Hiker Shoe Steel Work Shoe, Cascade Brown/Surf Spray 1023233
- KEEN Size 8-1/2 Women's Hiker Shoe Steel Work Shoe, Cascade Brown/Surf Spray 1023233
- KEEN Size 15 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust 1023268
- TIMBERLAND PRO Athletic Shoe, W, 11, Black, PR TB0A176A001
- SKECHERS Athletic Shoe, M, 7 1/2, Black, PR 108009 BKPR SIZE 7.5
- Keen Steel Toe Shoes