- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Shoes
- /
- Size 11 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow
Keen
Size 11 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow
Mfr # 1023216
Zoro # G8644019
Free Shipping & Returns
$160.00
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Shoe
- Gender Men's
- Width D
- Upper Boot Material Leather/Mesh
- Last Number or Name Atlanta Cool II
Customers Also Purchased
- Brand Keen
-
MFR #
1023216
-
Zoro #
G8644019
- UPC # 191190538357
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Size | 11 |
Width | D |
Heel Height | Less Than 1/2 in |
Height | 3 in |
Footwear Width | D |
Footwear Size | 11 |
Overall Height | 3 in |
Size (PRINT) | 11 |
Details
Footwear Style | Hiker Shoe |
Gender | Men's |
Upper Boot Material | Leather/Mesh |
Item | Hiker Shoe |
Last Number or Name | Atlanta Cool II |
Metatarsal System | No |
Insulation Weight | Not Applicable |
Ninety Degree Heel | Yes |
Footwear Closure Type | Lace Up |
Wide Toe Cap | Yes |
Insole System | Removable |
Liner Material | Mesh |
Non-Marking Sole | Yes |
Mark II Slip Test Results- Dairy Tile Oily | Not Tested |
Oil Resisting Sole | Yes |
Outsole Material | Rubber |
Metal Chip Resisting Sole | Yes |
Insulated | No |
Shank Material | ESS |
Static Dissipative | No |
Midsole Material | EVA, Polyurethane |
Insulation Type | None |
Mark II Slip Test Results- Dairy Tile Wet | Not Tested |
ASTM Footwear Class | F2413-11 I/75 C/75 EH |
Metatarsal Guard | No |
Manufacturers Suggested Sole Slip Rating | Best |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Color | Black/Dark Shadow |
Mark II Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Footwear Construction Type | Cemented |
Toe Shape | Round |
Puncture Resistant Insole | No |
Completely Non Metallic | No |
Footwear Sole Pattern | Siped |
Non Metallic Upper | Yes |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Mark II Slip Test Results- Dairy Tile Dry | 1.01 |
Chain Saw Cut Resistant | No |
Upper Material | Leather, Mesh |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Conductive | No |
Style Number | 1023216 |
Chemical Resisting Sole | No |
CSA Footwear Standard | Not Specified |
Removable Insole | Yes |
Predominant Footwear Color | Black |
Max. Heat Rating | 370 Degrees F |
Waterproof Type | None |
Electrical Hazard Rated | Yes |
Upper Material Description | Full Grain Leather |
Waterproof | No |
Toe Type | Steel |
For Outdoor Traction | No |
Footwear Shank Type | Non-Metallic |
Safety Criteria | Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap |
Midsole Material (PRINT) | EVA, Polyurethane |
Metatarsal Guard (PRINT) | No |
Oil-Resisting Sole (PRINT) | Yes |
Outsole Material (PRINT) | Rubber |
Upper Material (PRINT) | Leather, Mesh |
Style Family | Hiker Shoe |
Construction | Cemented |
Gender (PRINT) | Men's |
Toe Cap Material | Steel |
Chemical-Resisting Sole (PRINT) | No |
ASTM Standards Met (PRINT) | Compression (C), Electrical Hazard (EH), Impact (I) |
Midsole Technology | Dual Density |
Midsole Technology (PRINT) | Dual Density |
Slip-Resistance Value - Mark II - Dry | 1 |
Maximum Heat Rating | 370 Degrees F |
Metatarsal Guard System | Not Applicable |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Best |
Liner Material (PRINT) | Mesh |
CSA Standards Met | Not Applicable |
Closure | No-Tie Lace |
Insole Technology | Removable |
Maximum Heat Rating (PRINT) | 370 Degrees F |
Metal Chip-Resisting Sole (PRINT) | Yes |
Puncture-Resistant Sole (PRINT) | No |
Insulation Technology | Not Applicable |
Ninety-Degree Heel (PRINT) | Yes |
Insulation Weight (PRINT) | Not Applicable |
All-Leather Upper | No |
Puncture-Resistant Sole | No |
Oil-Resisting Sole | Yes |
ASTM Standards Met | Compression (C), Electrical Hazard (EH), Impact (I) |
Ninety-Degree Heel | Yes |
Metal Chip-Resisting Sole | Yes |
Manufacturer-Suggested Sole Slip Rating | Best |
Chemical-Resisting Sole | No |
Description
Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure No-Tie Lace, Chemical Resisting Sole No, Color Black/Dark Shadow, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 1023216, Toe Cap Material Steel
Explore More Products
- KEEN Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow 1023216
- KEEN Size 7-1/2 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow 1023216
- KEEN Size 13 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow 1023216
- KEEN Size 12 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black 1025564
- KEEN Size 10 1/2 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black 1025564
- KEEN Women's Hiker Shoe Steel Work Shoe, Magnet/Rose 1023232
- KEEN Size 15 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black 1025564
- KEEN Women's Hiker Shoe Steel Work Shoe, Magnet/Rose 1023232
- KEEN Size 7 Men's Oxford Shoe Aluminum Work Shoe, Cascade Brown 1017824
- ROCKPORT WORKS Boat Shoes, Steel, 8W, PR RK670
- REEBOK Safety Shoe, 8-1/2, M, Black, Composite, PR RB4039
- Keen Foot Protection