- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Shoes
- /
- Size 11 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma
Keen
Size 11 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma
Mfr # 1023267
Zoro # G8642932
Free Shipping & Returns
$155.00
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Shoe
- Gender Men's
- Width EE
- Upper Boot Material Leather/Mesh
- Upper Material Description Full Grain Leather
Customers Also Purchased
- Brand Keen
-
MFR #
1023267
-
Zoro #
G8642932
- UPC # 191190579077
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Size | 11 |
Width | EE |
Height | 3 in |
Footwear Width | EE |
Heel Height | Less Than 1/2 in |
Footwear Size | 11 |
Size (PRINT) | 11 |
Overall Height | 3 in |
Details
Footwear Style | Hiker Shoe |
Gender | Men's |
Upper Boot Material | Leather/Mesh |
Item | Hiker Shoe |
Upper Material Description | Full Grain Leather |
Non Metallic Upper | Yes |
Static Dissipative | No |
Outsole Material | Rubber |
Manufacturers Suggested Sole Slip Rating | Best |
Waterproof Type | None |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
CSA Footwear Standard | Not Specified |
Non-Marking Sole | Yes |
Mark II Slip Test Results- Dairy Tile Dry | 1.01 |
Insulation Type | None |
Insulation Weight | Not Applicable |
Mark II Slip Test Results- Dairy Tile Oily | Not Tested |
Puncture Resistant Insole | No |
Predominant Footwear Color | Gray |
Last Number or Name | Flint II |
Metatarsal System | No |
Removable Insole | Yes |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Conductive | No |
For Outdoor Traction | No |
Footwear Shank Type | Non-Metallic |
Completely Non Metallic | No |
Color | Gargoyle/Paloma |
Wide Toe Cap | Yes |
Max. Heat Rating | 370 Degrees F |
Shank Material | ESS |
Footwear Construction Type | Cemented |
Footwear Closure Type | Lace Up |
Style Number | 1023267 |
Ninety Degree Heel | Yes |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Insulated | No |
Upper Material | Leather, Mesh |
Chemical Resisting Sole | No |
Midsole Material | EVA, Polyurethane |
Insole System | Removable |
Liner Material | Mesh |
Mark II Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Metal Chip Resisting Sole | Yes |
Electrical Hazard Rated | Yes |
Toe Shape | Round |
Metatarsal Guard | No |
ASTM Footwear Class | F2413-11 I/75 C/75 EH |
Mark II Slip Test Results- Dairy Tile Wet | Not Tested |
Waterproof | No |
Chain Saw Cut Resistant | No |
Oil Resisting Sole | Yes |
Toe Type | Steel |
Footwear Sole Pattern | Siped |
Safety Criteria | Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap |
Puncture-Resistant Sole (PRINT) | No |
Toe Cap Material | Steel |
Metal Chip-Resisting Sole (PRINT) | Yes |
Construction | Cemented |
ASTM Standards Met (PRINT) | Compression (C), Electrical Hazard (EH), Impact (I) |
Metatarsal Guard (PRINT) | No |
Ninety-Degree Heel (PRINT) | Yes |
Insulation Technology | Not Applicable |
Metatarsal Guard System | Not Applicable |
Outsole Material (PRINT) | Rubber |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Best |
Style Family | Hiker Shoe |
Insole Technology | Removable |
Upper Material (PRINT) | Leather, Mesh |
Midsole Technology (PRINT) | Dual Density |
Midsole Material (PRINT) | EVA, Polyurethane |
Midsole Technology | Dual Density |
Closure | Lace Up |
Maximum Heat Rating (PRINT) | 370 Degrees F |
Oil-Resisting Sole (PRINT) | Yes |
CSA Standards Met | Not Applicable |
Maximum Heat Rating | 370 Degrees F |
Slip-Resistance Value - Mark II - Dry | 1 |
Liner Material (PRINT) | Mesh |
Gender (PRINT) | Men's |
Chemical-Resisting Sole (PRINT) | No |
Insulation Weight (PRINT) | Not Applicable |
All-Leather Upper | No |
Chemical-Resisting Sole | No |
Manufacturer-Suggested Sole Slip Rating | Best |
ASTM Standards Met | Compression (C), Electrical Hazard (EH), Impact (I) |
Oil-Resisting Sole | Yes |
Puncture-Resistant Sole | No |
Metal Chip-Resisting Sole | Yes |
Ninety-Degree Heel | Yes |
Description
Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gargoyle/Paloma, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 1023267, Toe Cap Material Steel
Explore More Products
- KEEN Size 9 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma 1023267
- KEEN Size 14 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma 1023267
- KEEN Size 10-1/2 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma 1023267
- KEEN Size 11 1/2 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black 1025564
- KEEN Size 9 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black 1025564
- KEEN Women's Hiker Shoe Steel Work Shoe, Gargoyle/Blue Fog 1023220
- KEEN Size 15 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black 1025564
- KEEN Size 11 Men's Oxford Shoe Aluminum Work Shoe, Cascade Brown 1017824
- KEEN Size 9 Women's Hiker Shoe Steel Work Shoe, Cascade Brown/Surf Spray 1023233
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 9, M, PR P89940
- ROCKPORT WORKS Boat Shoes, Steel, 6M, PR RK670
- Keen Steel Toe Shoes