Skip to Main Content
customer-service Help
Keen Utility

Size 14 Men's 6 in Work Boot Steel Work Boot, Slate Black

Keen Utility Size 14 Men's 6 in Work Boot Steel Work Boot,  Slate Black 1007976
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$192.00
  • Footwear Style: 6 in Work Boot
  • Gender: Men's
  • Size: 14
See full product details
This item ships free.
Total: $192.00

Keen Utility #1007976 Specifications

  • Footwear Style: 6 in Work Boot
  • Gender: Men's
  • Size: 14
  • Upper Color: Black
  • Item: Work Boot
  • Outsole Material: Rubber
  • Style Number: 1007976
  • Waterproof: No
  • Midsole Material: EVA Footbed
  • Insulated: No
  • Standards: ASTM F2412-11, ASTM F2413-11
  • Height: 6 in
  • Toe Type: Steel
  • Max. Heat Rating: Not Rated
  • Insole System: Removable Dual Density EVA
  • Footwear Width: EE
  • Metatarsal Guard: No
  • Color: Slate Black
  • Conductive: No
  • Chain Saw Cut Resistant: No
  • Oil Resisting Sole: Yes
  • Manufacturers Suggested Sole Slip Rating: Better
  • Puncture Resistant Insole: No
  • Removable Insole: Yes
  • Non-Marking Sole: Yes
  • Metal Chip Resisting Sole: Yes
  • Electrical Hazard Rated: Yes
  • Static Dissipative: No
  • Completely Non Metallic: No
  • Satra Slip Test Results- Dairy Tile Wet: 0.46
  • Chemical Resisting Sole: Yes
  • Upper Material: Leather
  • Resists: Oil, Slips
  • Closure Type: Lace Up
  • Safety Criteria: Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
  • Heel Style: Defined Heel
  • Metatarsal Guard Style: None
  • Non-Marking Upper: No
  • Heat Resistant: No
  • Series: Men's Milwaukee 6 in
  • Slip-Resistance Rating (SATRA Test Values): Dairy Tile (Dry): 0.93, Dairy Tile (Wet): 0.50
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Long hours, tough jobs, rugged terrain—this heavy duty boot's got your back. With flexible construction, water resistant protection and an oil- and slip-resistant outsole, it keeps you comfortable and safe all day

Reviews of Keen Utility #1007976